Beli Measure Glass di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Pocket Measureatribut:
- Tape Length (m): 1.5
- Tape Width (mm): 12
- Tape Thickness (mm): 0.33
- Standard Tensile Strength: None
- Finish Material: Tape: Fiber Glass
- Kennedy Wheater Resistant Polyethylene MeasureDeskripsi:Chemical and oil-resistant polyethylene liquid measures. Integral dispensing spout resistant to extreme weather conditions.atribut:
- Capacity: 5 Liter
- Overall Height: 340 mm
- Overall Width: 340 mm
- Overall Length: 340 mm
- Graduations: 5l - 1, 2, 3, 4 and 5l ml
- Material: Polypropylene
- Tool/Supply Type: Measure
- Compatible Fluid: Oil, Petrol, Water
- PROMART Tailor Measureatribut:
- Tape Length x Tape Width x Tape Thickness (mxmmxmm): 1.5x15x0.5
- Finish Material: Tape: Fiber Glass, Vinyl Chloride
- Deli Marking Tools Walking Measure (Meteran Dorong)atribut:
- Color: Yellow
- Accuracy (%): ±0.5
- Division Value (mm): 0.1
- Main Material: ABS Wheel
- monotaro Thermal Insulation Glass Tape (Thermoprotector)Deskripsi:Thermal insulation glass tape is an insulation material with aluminum foil laminated to glass fiber and is excellent in heat resistance and it is effective at the place where reflection of radiant heat is required.. To measure the heat of various parts including inside the engine room.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: Glass cloth with aluminum
- Specification: Back side with strong adhesive processing
- Tape Width (mm): 38
- Tape Length (m): 2.3
- Tape Thickness (mm): 1.5
- Heat Resistance Temperature (°C): 550
- Tokyo Glass Kikai (TGK) Composite ElectrodeDeskripsi:It is a composite electrode that integrates a glass electrode and a comparison electrode. The diameter of the glass tube is as thin as 8Φmm, and in the case of a 10Φmm test tube, the sample can be measured if it is 0.3 ml or more. It has excellent alkaline characteristics and can measure trace samples.atribut:
- Dimensions (mm): 8x225
- Operating Temperature Range (°C): 0-60
- Product Code: 5275131
- Suitable For: pH glass composite electrode
- Dunia Horeca Stainless Steel Measure Cupatribut:
- Material: Stainless Steel
- Tokyo Glass Kikai (TGK) Hydrogen Peroxide Test PaperDeskripsi:Measure the concentration of hydrogen peroxide in the liquid. Soak the strip in the liquid for 1 second. Remove from the liquid and shake immediately to remove excess liquid. Compare with the color chart after 90 seconds.atribut:
- Product Code: 5274878
- Dulux Catylac Interior 5kgDeskripsi:Dulux Catylac Interior dengan formulai Chroma Brite Technology untuk warna dinding cerah menakjubkan lebih lama.Petunjuk Penggunaan: Bersihkan cat sebanyak mungkin dari alat pengecatan dan cuci dengan air bersih.atribut:
- Size (kg): 5
- Theoretical Spread (m²/kg): 8-10
- Drying Time (hour): 1-2
- Finishing: Matt
- Dulux Catylac ExteriorDeskripsi:Dulux Catylac Exterior adalah cat dinding khusus eksterior dengan teknologi Chroma Brite-UV Fight dan Durabond Latex, menjaga warna dinding ekterior tetap cerah lebih lama, tahan terhadap cuaca dan tidak mudah mengelupas Deskripsi Aplikasi Roller atau kuas atau sprayatribut:
- Theoretical Spread (m²/kg): 10-12
- Drying Time (hour): 1-2
- Finishing: Matt
- Dulux Weathershield PowerFlexxDeskripsi:Dulux Weathershield PowerFlexx adalah cat eksterior berkualitas tinggi, dengan Powerflexx Technology, yang mampu menutup retak rambut dan tahan terhadap air hujan sehinnga memberikan perlindungan unggul bagi dinding agar dinding tetap indah dan tampak baru lebih lama Deskripsi Aplikasi Rol, kuas atau sprayatribut:
- Size (L): 2.5
- Drying Time (hour): 1-2
- Theoretical Spread (m²/L): 12-13
- Dulux Easy Clean 2.5LDeskripsi:Dulux EasyClean adalah cat tembok berkualitas tinggi untuk interior, berbahan dasar air. Dengan KidProof TechnologyTM* sehingga noda sehari-hari yang menempel pada cat dinding mudah dibersihkan tanpa merusak lapisan cat. Deskripsi Aplikasi Rol, kuas atau sprayatribut:
- Finishing: Mid Sheen
- Size (L): 2.5
- Drying Time (hour): 1-2
- Theoretical Spread (m²/L): 11-13
- Tokyo Glass Kikai (TGK) Counting Plate NeubauerDeskripsi:One sheet can be counted 4 times. Achieves better grid straightness and smoothness than glass at a low price. Easy to operate with the resin cover film already attached. All plastic and convenient to dispose of. There are 4 grid patterns. No need to wash and use up. Effective as a measure against biohazard.atribut:
- Main Unit Dimensions WxDxH (mm): 76x26x2.2
- JAN Code: 4589461477621
- Product Code: 5276443
- Hanna Instruments Glass CuvettesDeskripsi:The HI731331 are the replacement glass cuvettes used with the HI96 series portable photometers and turbidity meters. Each cuvette has a 10 ml level mark to measure the appropriate volume. The HI731331 includes 4 cuvettes.Index mark for proper alignment in the photometer10 ml level mark for adding correct volumeOptically clear glass
- SK Mini Levelatribut:
- Magnet: None
- DURAN Beaker Glass High Form (Gelas Kimia)Deskripsi:- Complies with ISO 3819- Manufactured from borosilicate glass 3.3- Spout for clean pouring- Easy-to-read scale with graduation marks to estimate the content
- BOROSIL Beaker Glass Low Form (Gelas Kimia)Deskripsi:Complies with IS 2619/ISO 3819 and DIN 12331. The spout design enables clean and precise pouring. Uniform wall thickness distribution makes it ideal for heating liquids. The easy-to-read scale and large labelling field make marking easier. High resistance to chemical attack. Double graduation metric scale for convenience.
- IWAKI Beaker Glass Low Form (Gelas Kimia)Deskripsi:Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
Daftar Harga Measure Glass Terbaru April 2026
| TRUSCO Pocket Measure | Rp109.900 |
| Kennedy Wheater Resistant Polyethylene Measure | Rp249.900 |
| PROMART Tailor Measure | Rp129.900 |
| Deli Marking Tools Walking Measure (Meteran Dorong) | Rp199.900 |
| HARIO Measure Cup | Rp209.900 |
| monotaro Thermal Insulation Glass Tape (Thermoprotector) | Rp279.900 |
| Tokyo Glass Kikai (TGK) Composite Electrode | Rp4.699.900 |
| Dunia Horeca Stainless Steel Measure Cup | Rp1.299.900 |
| Tokyo Glass Kikai (TGK) Hydrogen Peroxide Test Paper | Rp1.499.900 |
| Dulux Catylac Interior 5kg | Rp249.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)






















































































































































/f5P108597545-1.jpg)

/P102234006-1.jpg)
%20Composite%20Electrode/g7P109257583-2.jpg)


/Dulux%20Catylac%20Interior%205kg/jhP103457701-1.jpg)
/Dulux%20Catylac%20Exterior/k9P103457729-1.jpg)
/Dulux%20Weathershield%20PowerFlexx/qeP103457950-1.jpg)
/Dulux%20Easy%20Clean%202_5L/4gP107946160-1.jpg)


/0xP103217033-1.jpg)
/39P103663117-2.jpg)
/P102078792-1.jpg)
/P102078785-1.jpg)